Refrigerator Guide Assembly Rail
- Mfr # AEC73337402
- Zoro # G412983851
product price:Â
$
99.25
/ea
Key Features
Length
21.0236in
Height
2.7559in
For Use With
Refrigerator Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEC73337402
- Zoro #
- G412983851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21.0236in
- Height
- 2.7559in
Details
- Item
- Refrigerator Rail Guide Assembly
- For Use With
- Refrigerator Parts
- Fits Brand
- LG, Kenmore
Description
Maintain the functionality of your LG refrigerator with this essential rail guide assembly. Designed specifically for LG models, this durable part ensures smooth operation of your refrigerator drawers and pans. Constructed from high-quality materials, it provides stability and support, allowing for easy access to your food items while maintaining organization within your appliance. Installing this item is straightforward, making it a convenient solution for minor repairs. Compatible exclusively with LG refrigerators, this rail guide assembly is an ideal replacement for worn or damaged parts. Keep your kitchen running efficiently and prolong the life of your appliance with this reliable component. Invest in quality and enjoy a clutter-free refrigerator experience today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.