Shop LG
See all product information
Create Account
Refrigerator Ice Auger Motor
- Mfr # EAU60783816
- Zoro # G112982123
product price:
$
172.99
/ea
Free Shipping & Returns
Key Features
Length
15.6692in
Height
4.5669in
For Use With
Refrigerator Parts|Freezer Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAU60783816
- Zoro #
- G112982123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15.6692in
- Height
- 4.5669in
Details
- For Use With
- Refrigerator Parts|Freezer Parts
- Item
- Refrigerator Ice Auger Motor
- Fits Brand
- LG, Kenmore
Description
Maintain the performance of your LG refrigerator with this essential ice auger motor, designed specifically for ice maker applications. Crafted by LG Electronics, this high-quality component ensures reliable ice production, keeping your beverages chilled and refreshingly cool. Engineered for compatibility with various LG models, this part is a direct replacement, streamlining installation and minimizing downtime. Whether you’re experiencing inconsistent ice dispensing or complete ice production failure, this ice auger motor restores functionality, ensuring your appliance operates at its best. Invest in this robust replacement part to maintain the efficiency of your refrigerator's ice maker, ultimately elevating your home’s convenience. Experience uninterrupted cooling with this reliable solution-perfect for busy households or entertaining guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.