Refrigerator Ice Dispenser Assembly
- Mfr # ACZ74010504
- Zoro # G312978810
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Length
15.9055in
Height
5.5118in
For Use With
Refrigerator Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACZ74010504
- Zoro #
- G312978810
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Fits Brand
- LG, Kenmore
- Item
- Refrigerator Ice Dispenser Assembly
Dimensions
- Length
- 15.9055in
- Height
- 5.5118in
Description
Elevate your refrigerator's performance with this essential ice dispenser assembly from LG Electronics. Specifically designed to fit a variety of LG refrigerator models, this ice maker part ensures a reliable and consistent supply of ice right when you need it. Crafted with high-quality materials, this assembly promises durability and longevity, making it a smart addition to your kitchen maintenance toolkit. Whether you're replacing an old or malfunctioning unit, this component is engineered for a seamless installation process. Keep your beverages chilled and your family satisfied with perfectly dispensed ice. Trust this reliable part to restore efficiency to your refrigeration experience and Maintain your daily convenience. Maintain your kitchen today with this vital appliance accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.