Refrigerator Ice Maker Assembly and Dispenser Motor
- Mfr # EAU60783827
- Zoro # G514022984
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Height
7.559in
Length
21.2992in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAU60783827
- Zoro #
- G514022984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.559in
- Length
- 21.2992in
Description
LG Electronic Sears Kenmore Refrigerator Ice Maker Assembly and Dispenser Motor EAU60783827. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.