Shop LG
See all product information
Create Account
Refrigerator Ice Maker Assembly Kit
Mfr # AEQ73110203
Zoro # G214022574
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Height
5.748in
Length
12.7952in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEQ73110203
- Zoro #
- G214022574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.748in
- Length
- 12.7952in
Description
LG Electronics Sears Kenmore Refrigerator Ice Maker Assembly KIT AEQ73110203