Shop LG
See all product information
Create Account
Refrigerator ICE MAKER KIT, AEQ73130004
Mfr # AEQ73130004
Zoro # G514022663
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Height
4.1732in
Length
10.9055in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEQ73130004
- Zoro #
- G514022663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.1732in
- Length
- 10.9055in
Description
LG Sears Kenmore Refrigerator ICE MAKER KIT AEQ73130004