Shop LG
See all product information
Create Account
Refrigerator Icemaker Water Inlet Fill Valve
Mfr # MJX41869202
Zoro # G614022686
product price:Â
$
94.25
/ea
Key Features
Length
6.02in
Height
2.76in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJX41869202
- Zoro #
- G614022686
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.02in
- Height
- 2.76in
Description
LG Electronics Sears Kenmore Refrigerator Icemaker WATER INLET FILL VALVE MJX41869202. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.