Shop LG
See all product information
Create Account
Refrigerator Main PCB Assembly
- Mfr # EBR74796430
- Zoro # G012985859
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Height
2.48in
Length
14.8in
For Use With
Refrigerator Parts
Fits Brand
LG, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBR74796430
- Zoro #
- G012985859
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerator Main PCB Assembly
- For Use With
- Refrigerator Parts
- Fits Brand
- LG, Kenmore
Dimensions
- Height
- 2.48in
- Length
- 14.8in
Description
Maintain your refrigerator's performance with this essential main PCB assembly, designed specifically for LG models. This high-quality circuit board serves as the brain of your appliance, coordinating critical functions to ensure optimal cooling and energy efficiency. Crafted by LG Electronics, it promises reliable compatibility and durability. Whether you're experiencing delays in cooling, irregular temperature changes, or control panel issues, replacing the old PCB with this new part can restore your refrigerator to peak performance. Easy to install, this component is ideal for DIY enthusiasts seeking to maintain their LG appliance without the need for professional service. Ensure your refrigerator operates smoothly by investing in this vital part today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.