Refrigerator Main PCB Assembly
- Mfr # EBR81182702
- Zoro # G512989012
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Height
2.9921in
Length
12.6771in
Fits Brand
LG
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBR81182702
- Zoro #
- G512989012
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- LG
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Main PCB Assembly
Dimensions
- Height
- 2.9921in
- Length
- 12.6771in
Description
Maintain your refrigeration experience with the EBR81182702 main PCB assembly from LG Electronics. This essential circuit board is designed to Maintain the efficiency and functionality of your LG refrigerator, ensuring that your appliance operates smoothly and delivers optimal performance. Serving as both a timer and an overlay, this part is crucial for maintaining precise temperature control and reliable operation. Ideal for those seeking to replace a worn or malfunctioning PCB, this assembly is compatible exclusively with LG models, promising a perfect fit and seamless installation. Maintain the longevity of your refrigerator and keep your food fresh with this high-quality replacement part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.