Shop LG
See all product information
Create Account
Refrigerator MAIN PCB PRINTED CIRCUIT ELECTRONIC CONTROL BOARD ASSEMBLY
- Mfr # EBR75234703
- Zoro # G114022476
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Length
12.6771in
Height
2.2834in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBR75234703
- Zoro #
- G114022476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12.6771in
- Height
- 2.2834in
Description
LG Electronics Sears Kenmore Refrigerator MAIN PCB PRINTED CIRCUIT ELECTRONIC CONTROL BOARD ASSEMBLY EBR75234703
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.