Shop LG
See all product information
Create Account
Refrigerator Package Assembly
Mfr # AGF80300704
Zoro # G614022457
product price:Â
$
74.25
/ea
Key Features
Length
7.1259in
Height
2.1653in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGF80300704
- Zoro #
- G614022457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.1259in
- Height
- 2.1653in
Description
Package Assembly,C/SKD works with some LG models of Refrigerators