Refrigerator PCB Assembly, Main
- Mfr # EBR78940605
- Zoro # G012988171
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Length
12.5984in
Height
2.1653in
Fits Brand
LG, Kenmore
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBR78940605
- Zoro #
- G012988171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12.5984in
- Height
- 2.1653in
Details
- Item
- Refrigerator Main PCB Assembly
- Fits Brand
- LG, Kenmore
- For Use With
- Refrigerator Parts
Description
Maintain the functionality of your LG refrigerator with this high-quality main PCB assembly. Designed specifically for LG models, this essential circuit board ensures efficient operation, optimally managing temperature and timing functions for your appliance. Built with precision and durability in mind, this part is crucial for maintaining reliable performance. Ideal for those looking to replace a faulty PCB, its easy installation makes it a suitable option for both professionals and DIY enthusiasts. Trust in the name of LG Electronics, a brand known for innovation and reliability in home appliances. Keep your refrigerator running smoothly and effectively with this vital component, ensuring your food stays fresh and your appliance operates at peak efficiency. Maintain today for dependable refrigeration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.