Shop LG
See all product information
Create Account
Refrigerator PE Water Supply Tubing
Mfr # 5210JA3005E
Zoro # G012983985
product price:Â
$
19.55
/ea
Key Features
Height
1.2598in
Length
12.0866in
Fits Brand
LG, Kenmore
For Use With
Refrigerator Parts|Freezer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5210JA3005E
- Zoro #
- G012983985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.2598in
- Length
- 12.0866in
Details
- Fits Brand
- LG, Kenmore
- For Use With
- Refrigerator Parts|Freezer Parts
- Item
- Refrigerator PE Water Supply Tubing
Description
5210JA3005E is an original equipment manufactured (OEM) part. Enhance your refrigerator's performance with the high-quality water supply tubing designed specifically for LG appliances. This durable hose ensures a secure connection for water flow, preventing leaks and ensuring optimal functionality. Manufactured by LG Electronics, this reliable part delivers the quality you expect from a trusted brand in home appliances. Ideal for refrigerator models requiring a robust water supply joint, this tubing is easy to install, making it a perfect choice for DIY repairs. Keep your refrigerator running smoothly and efficiently with this essential component, ensuring that your drinking water is always clean and accessible. Maintain your appliance today with this reliable hose for uninterrupted performance.