Refrigerator Rail Connector, 4932JA1010A
- Mfr # 4932JA1010A
- Zoro # G714022616
product price:Â
$
14.59
/ea
Key Features
Length
2.05in
Height
1.25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4932JA1010A
- Zoro #
- G714022616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.05in
- Height
- 1.25in
Description
The 4932JA1010A LG Refrigerator Rail Connector is the perfect way to keep your refrigerator in the best condition. This rail connector is a direct replacement part for many LG refrigerators and ensures a secure and dependable fit. Its tough plastic construction ensures long lasting durability and reliability, while its white finish gives it a professional look. It's easy to install and fits most LG refrigerator models making it a great choice when you need to replace a worn out or damaged rail connector. Enjoy many years of peace of mind with this quality part from LG. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.