Refrigerator Roller Assembly
- Mfr # AHJ73329901
- Zoro # G912989926
product price:Â
$
9.75
/ea
Key Features
Length
1.5in
Height
1.35in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHJ73329901
- Zoro #
- G912989926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.5in
- Height
- 1.35in
Description
Roller Assembly works with some LG models of Refrigerators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.