Refrigerator Temperature Sensor
- Mfr # 6500JB2002E
- Zoro # G612985891
product price:Â
$
33.55
/ea
Key Features
Length
2.05in
Height
0.85in
Fits Brand
LG, Kenmore
For Use With
Refrigerator Parts|Freezer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6500JB2002E
- Zoro #
- G612985891
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.05in
- Height
- 0.85in
Details
- Item
- Refrigerator Temperature Sensor
- Fits Brand
- LG, Kenmore
- For Use With
- Refrigerator Parts|Freezer Parts
Description
Ensure your LG refrigerator operates at optimal temperatures with this essential temperature sensor. Designed specifically for LG models, this high-quality part plays a vital role in maintaining consistent cooling and preserving your food. The sensor's precision ensures that your appliance can effectively monitor internal temperatures, preventing food spoilage and enhancing energy efficiency. Crafted by LG Electronics, this component is a reliable replacement for worn or malfunctioning sensors, giving you peace of mind regarding your appliance's performance. Easily installable, it serves as an ideal fit for numerous LG refrigerator units. Maintain your appliance's functionality with this trustworthy temperature sensor, ensuring ideal conditions for your groceries and extending the lifespan of your refrigerator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.