Shop LG
See all product information
Create Account
Refrigerator Water Filter LT700P
- Mfr # AGF80300702
- Zoro # G814022516
product price:Â
$
71.55
/ea
Key Features
Length
6.9685in
Height
2.0472in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGF80300702
- Zoro #
- G814022516
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.9685in
- Height
- 2.0472in
Description
LG LT700P / AGF80300702 / ADQ36006101 6 Month/200 Gallon Capacity Filters chlorine taste and odor Reduces lead, mercury, asbestos and benzene Provides great tasting water and ice for your family. The LG ADQ36006101 / LT700P Refrigerator Water Filter Replacement is used in 2010 LG refrigerators that feature forward french doors and four-door dispensing models. The LG ADQ36006101 / LT700P Refrigerator Water Filter Replaces the the LG ADQ36006102 / LT700P LG: LT700P, LT-700P, LT700-P, 04609690000, 09690, 46-9690, 469690, 9690, ADQ36006101, ADQ36006101-S, ADQ36006101S, ADQ36006102-S, ADQ36006102S Kenmore: ADQ36006102. PLEASE NOTE : You may receive an alternative LG filter which features different packaging, labels, and part numbers from LG filter ADQ36006101 LT700P. The alternative filter is an official LG filter coming directly from LG and will function exactly the same as LG filter ADQ36006101 LT700P. Despite having a different appearance, the alternative filter is 100% interchangeable with LG filter ADQ36006101 LT700P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.