Shop LG
See all product information
Create Account
Refrigerator Water Inlet Fill Valve
- Mfr # AJU73753101
- Zoro # G714022777
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Length
7.55in
Height
3.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJU73753101
- Zoro #
- G714022777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.55in
- Height
- 3.1in
Description
LG Electronic Sears Kenmore Refrigerator Water Inlet Fill Valve AJU73753101. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.