Shop LG
See all product information
Create Account
Refrigerator/Freezer Temperature Sensor Controller Assembly
- Mfr # 6615JB2005N
- Zoro # G414022626
product price:Â
$
33.19
/ea
Key Features
Length
5.5905in
Height
1.1417in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6615JB2005N
- Zoro #
- G414022626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.5905in
- Height
- 1.1417in
Description
The LG 6615JB2005N Refrigerator Freezer Temperature Sensor Controller Assembly is the perfect tool for your refrigerator freezer. This controller is used to manage and regulate temperatures within a range of 32-200 degrees Fahrenheit. It features a built-in temperature sensor that will accurately register the temperature of the interior of the fridge/freezer allowing you to monitor and adjust the temperature as needed. The controller is also equipped with a power switch which enables you to turn the power off if necessary. This temperature controller is designed to last, with corrosion-resistant parts made to withstand long-term use. Perfect for both large or small fridges or freezers, this controller will help you keep your food at the right temperature every time! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.