Sensor Assembly, 6501KW2001B
- Mfr # 6501KW2001B
- Zoro # G714023057
product price:Â
$
30.69
/ea
Key Features
Length
3.7795in
Height
2.1653in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6501KW2001B
- Zoro #
- G714023057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.7795in
- Height
- 2.1653in
Description
This highly responsive LG 6501KW2001B Sensor Assembly is perfect for maintaining optimal performance in a variety of refrigerators and freezers. This state of the art temperature sensor features an enclosed thermistor that monitors and regulates temperature to maintain an even internal climate. This reliable sensor is designed for lengthy performance without sacrificing accuracy or efficiency, offering precise and quick adjustments that keep your equipment functioning at peak levels. It's easy to install, making it a great choice for any fast-paced kitchen environment. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.