Zoro Homepage

Thin Client, Intel Celeron N5105 Quad-core, 4 Core 2

  • Mfr # CQ600N-6N

  • Zoro # G415680870


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
Number of DisplayPorts
2
Network (RJ-45)
Yes
Graphics Memory Accessibility
Shared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ600N-6N
Zoro #
G415680870
UPC #
195174040119
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.3 in
Depth
5.7 in
Height
8.2 in

Details

Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
Number of DisplayPorts
2
Network (RJ-45)
Yes
Graphics Memory Accessibility
Shared
Number of USB 3.2 Gen 1 Ports
4
Processor Model
N5105
Processor Core
Quad-core (4 Core)
Bluetooth Standard
Bluetooth 5.1
Memory Standard
DDR4-2933/PC4-23400
Number of USB 2.0 Ports
2
Drive Type
Flash
DisplayPort
Yes
Chipset Manufacturer
Intel
Wireless LAN
Yes
Number of Network (RJ-45) Ports
1
Memory Technology
DDR4 SDRAM
Processor Type
Celeron
Flash Memory
16 GB
Number of USB Ports
7
Power Source
AC Adapter
Standard Memory
4 GB
Bluetooth
Yes
Color
Charcoal Gray
USB Type-C Detail
(1) USB 3.2 gen2 Type-C with DP out
Processor Speed
2 GHz
Item
Thin Client

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.