Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Cond, 11800 BtuH

  • Mfr # LT12124CNR

  • Zoro # G313332789


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
27 3/4 in
Height
17 7/16 in
Includes
Trim Kit
Watts
1, 110 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT12124CNR
Zoro #
G313332789
UPC #
048231607261
Country of Origin
China

Dimensions

Width
27 3/4 in
Height
17 7/16 in
Depth
22 7/16 in
Max. Wall Thickness
17 3/4 in
Fits Wall Sleeve - H x W x D
27.72 in x 17.41 in x 22.41 in
Sleeve Length
16 3/4 in
Sleeve Width (In.)
26 1/8 in
Sleeve Height
16 13/16 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Includes
Trim Kit
Watts
1, 110 W
Hz
60 Hz
Color
White
CEER Rating
10.5
Dehumidification Rate
4 lb/hr
Control Type
Electronic
Chassis Type
Fixed
EER
10.6
Refrigerant Type
R-32
Air Flow Direction
Four-Way
Amps
10.2 A
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Programming Capability
24 hr On/Off Timer
Number of Speeds
3
NEMA Plug Configuration - HVAC
5-15P
Remote Control Functions
Full Function
Power Source
Plug-In
Compressor Technology
Fixed Output (Standard)
Mounting Sleeve Included
Sleeve Not Included
Cooling Capacity - Maximum
11,800 BtuH
Coverage Area - Maximum
530 sq ft
Coverage Area - Minimum
400 sq ft

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 530 sq ft, Cooling Only, Cooling Capacity Not Applicable, Not Applicable, Heating Capacity - Electric Not Applicable, 10.6 EER, 10.5 CEER Rating, 10.2 A Amps, 1, 110 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Control Type Electronic, Dehumidification Rate 4 lb/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.