Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Control Smart Stainless Steel Dishwasher with QuadWash and TrueSteam Technology

  • Mfr # LDTS5552S

  • Zoro # G211463363


product price: $1,203.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDTS5552S
Zoro #
G211463363
UPC #
-
Country of Origin
Korea, Republic of

Description

100 Degrees C TrueSteam jets sanitize, clean and dry from every angle. 100 DegreesC TrueSteam sanitizes from every angle. With four TrueSteam jets located on the door and active steam jets located at top and bottom of the dishwasher, the power of steam penetrates food residue, sanitizes, and minimizes water spots during drying by up to 60 percent. Clean From Every Angle. Achieve maximum cleaning coverage throughout the entire cycle with the new QuadWash system. With four spray arms instead of just two, QuadWash also includes Multi-Motion arms that rotate back and forth while spinning. The high-pressure jets power-clean dishes from multiple angles to reach every nook and cranny. Step Up to the 3rd Rack. The 3rd rack gives you more space to fit everything from long flatware to oversized cooking utensils including spatulas, spoons, tongs and more. Inverter DirectDrive Motor. LGfts Inverter Direct Drive Motor was designed with quiet in mind. With fewer moving parts, you get reliable performance from one of the quietest dishwashers in its class. Easy Loading, Maximum Flexibility. The newly-enhanced EasyRack Plus system provides outstanding flexibility and convenience, adjusting to just about any load of dishes to help ensure optimal cleaning performance. Easy to adjust on-the-fly, this racking system can shift to handle any challenge your dishes can serve up. Think you have to check on the dishes. LG smart dishwashers come with ThinQ technology built-in, so you can get smartphone notifications when a cycle is complete. That means less waiting and more time to yourself. You can even check on the cycle status with voice commands using the Google Assistant, so you donftt have to lift a finger. Dual Zone Wash. Gently clean your delicate dishes, while power-washing heavy-duty pots and pans with Dual Zone Wash. This option allows you to vary the spray intensity in the upper and lower racks. Beautiful tables start with beautiful dishes. Dynamic Dry technology on all LG dishwashers delivers faster, more complete drying. So you get drier dishes for a more dynamic table. Turbo and Express Cycles. Turbo Cycle will clean heavily soiled dishes in an hour using slightly more energy and water. Express Cycle will quickly clean lightly soiled dishes in 33 minutes. Environmentally Friendly. Energy Star rated, which means it uses less energy than required by current federal standards. Among the most energy-efficient dishwashers in its class.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.