ULTRA LIGHT - HIGH BRIGHTNESS GSPC SERIES DVLED, P2.9, 168X336 RESOLUTION, STAND

  • Mfr # GSPC029-GA

  • Zoro # G816244244


product price:  $2,189.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HD Resolution
Yes
Physical Pixel Density
112896-pixels/m2
Horizontal Viewing Angle
160°
Display Resolution
168 x 336
Maximum Operating Humidity
90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSPC029-GA
Zoro #
G816244244
UPC #
195174115343
Country of Origin
China

Dimensions

Depth(6)
2.7"
Height
39.4"
Width
19.7"

Details

HD Resolution
Yes
Physical Pixel Density
112896-pixels/m2
Horizontal Viewing Angle
160°
Display Resolution
168 x 336
Maximum Operating Humidity
90%
Certifications & Standards
CE, CB, FCC, BS476 Part7 (UK Fire Rating): Class 1, EN13501-1: Yes, ETL (Regulatory): Yes, KC: Yes
Native Contrast Ratio
10,000:1
Environmentally Friendly
Yes
Item
Digital Signage Display
High Dynamic Range (HDR) Type
HDR10 Pro, HDR10
Maximum Operating Temperature
122°F (50°C)
Ingress Protection (IP) Rating
IP66
Minimum Operating Humidity
10%
Standard Refresh Rate
3.84 kHz
Pixel Pitch
0.12"
Heat Dissipation
259.95 W
Maximum Color Temperature
16280.3°F (9026.8°C)
Minimum Operating Temperature
-22°F (-30°C)
Frame Refresh Rate
60 Hz
LED Type
Single SMD
Maximum LED Life
11.4 Year
Service Access
Rear, Front
Features
Flame Resistant, 90° Corner Design
Module Resolution
84 x 84
Average Heat Dissipation Per Cabinet
87.04 W
Vertical Viewing Angle
140°
Housing Material
Aluminum
Minimum Color Temperature
5300.3°F (2926.8°C)
Number of Modules Per Cabinet
2x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.