Shop LG
See all product information
Create Account
Washer Agitator Shift Actuator Coupling
- Mfr # MCJ61861201
- Zoro # G914022553
product price:Â
$
25.99
/ea
Key Features
Height
1in
Length
2.65in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCJ61861201
- Zoro #
- G914022553
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1in
- Length
- 2.65in
Description
LG Electronic Sears Kenmore Clothes Washer Washing Machine Shift Agitator Actuator Coupling MCJ61861201. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.