Shop LG
See all product information
Create Account
Washer Balance Counterweight
Mfr # 4866ER0004A
Zoro # G912982309
product price:Â
$
87.15
/ea
Key Features
Height
4.8818in
Length
26.0236in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4866ER0004A
- Zoro #
- G912982309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.8818in
- Length
- 26.0236in
Description
LG Electronic Sears Kenmore Clothes Washer Washing Machine Balance Counterweight 4866ER0004A