Shop LG
See all product information
Create Account
Washer Damper Shock Absorber Assembly
Mfr # 383EER3001J
Zoro # G114022445
product price:Â
$
31.99
/ea
Key Features
Height
1.5748in
Length
8.0314in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383EER3001J
- Zoro #
- G114022445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.5748in
- Length
- 8.0314in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine DAMPER SHOCK ABSORBER ASSEMBLY 383EER3001J. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.