Washer Detergent Box Assembly
- Mfr # AAZ75735901
- Zoro # G612988618
product price:Â
$
26.79
/ea
Key Features
Height
2.2047in
Length
4.1732in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAZ75735901
- Zoro #
- G612988618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.2047in
- Length
- 4.1732in
Description
Detergent Box Assembly works with some LG models of Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.