Shop LG
See all product information
Create Account
Washer DETERGENT DISPENSER ASSEMBLY
Mfr # 4925ER1015B
Zoro # G214022697
product price:Â
$
38.99
/ea
Key Features
Height
6.05in
Length
12.05in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4925ER1015B
- Zoro #
- G214022697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.05in
- Length
- 12.05in
Description
LG Sears Kenmore Clothes Washer DETERGENT DISPENSER ASSY 4925ER1015B