Shop LG
See all product information
Create Account
Washer Door Boot Gasket Bellows Seal
Mfr # MDS47123604
Zoro # G314022351
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Length
19.9212in
Height
6.5748in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS47123604
- Zoro #
- G314022351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19.9212in
- Height
- 6.5748in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine DOOR BOOT GASKET BELLOWS SEAL MDS47123604