Shop LG
See all product information
Create Account
Washer Door Boot Gasket Bellows Seal
- Mfr # MDS47123608
- Zoro # G014022323
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Height
6in
Length
20.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS47123608
- Zoro #
- G014022323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6in
- Length
- 20.4in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine DOOR BOOT GASKET BELLOWS SEAL MDS47123608
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.