Washer Door Boot Spring Clamp Assembly
- Mfr # 4861ER2001J
- Zoro # G714023071
product price:Â
$
29.99
/ea
Key Features
Length
12.8in
Height
1.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4861ER2001J
- Zoro #
- G714023071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12.8in
- Height
- 1.2in
Description
Door boot spring clamp assembly for some models of LG washing machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.