Shop LG
See all product information
Create Account
Washer Drain Filter And Cap Assembly
Mfr # 383EER2001A
Zoro # G814022417
product price:Â
$
16.79
/ea
Key Features
Length
3.8582in
Height
2.5196in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383EER2001A
- Zoro #
- G814022417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.8582in
- Height
- 2.5196in
Description
LG Electronics Sears Kenmore Clothes Washer DRAIN FILTER AND CAP ASSEMBLY 383EER2001A. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance part.