Shop LG
See all product information
Create Account
Washer Drum Support Suspension Rod Assembly
Mfr # AJK72909307
Zoro # G914022324
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Height
2.2in
Length
5.6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJK72909307
- Zoro #
- G914022324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.2in
- Length
- 5.6in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine Drum Support Suspension Rod Assembly AJK72909307