Shop LG
See all product information
Create Account
Washer Lifter Assembly, AFH72909001
- Mfr # AFH72909001
- Zoro # G914022652
product price:Â
$
77.79
/ea
Key Features
Length
11.4566in
Height
2.4803in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFH72909001
- Zoro #
- G914022652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11.4566in
- Height
- 2.4803in
Description
Lifter Assembly works with some LG models of Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.