Shop LG
See all product information
Create Account
Washer Motor Assembly, DC, Pump
Mfr # EAU63743803
Zoro # G914022584
product price:Â
$
89.39
/ea
Key Features
Height
2.1653in
Length
3.307in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAU63743803
- Zoro #
- G914022584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.1653in
- Length
- 3.307in
Description
Motor Assembly,DC,Pump works with some LG models of Washers