Washer Noise Filter Assembly, 6201EC1006T
- Mfr # 6201EC1006T
- Zoro # G714022753
product price:Â
$
67.29
/ea
Key Features
Height
1.811in
Length
5.3937in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6201EC1006T
- Zoro #
- G714022753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.811in
- Length
- 5.3937in
Description
This LG Washer Noise Filter Assembly is a must-have for any laundry room. This noise filter will reduce the loud noises generated by your washer by up to 20 decibels, allowing you to enjoy a peaceful environment while the machine works its magic. Durable and reliable, this filter is designed to last you years, making it a cost-effective solution to the issue of noisy washing machines. Perfect for anyone looking to make their laundry sessions more bearable, this is a great way to reduce sounds in any home. Plus, installation is easy, so you can start enjoying the benefits of quieter wash times right away. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.