Shop LG
See all product information
Create Account
Washer ROTOR ASSEMBLY, AHL72914402
Mfr # AHL72914402
Zoro # G214022406
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Height
3.85in
Length
14.55in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHL72914402
- Zoro #
- G214022406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.85in
- Length
- 14.55in
Description
LG Electronics Sears Kenmore Clothes Washer ROTOR ASSEMBLY AHL72914402. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.