Shop LG
See all product information
Create Account
Washer STATOR ASSEMBLY, 4417EA1002Y
Mfr # 4417EA1002Y
Zoro # G114022902
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Height
12.6771in
Length
12.0866in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4417EA1002Y
- Zoro #
- G114022902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.6771in
- Length
- 12.0866in
Description
LG Electronics Sears Kenmore Clothes Washer STATOR ASSEMBLY 4417EA1002Y. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance parts.