Washer Suspension Assembly, 4902EA1002E
- Mfr # 4902EA1002E
- Zoro # G114022704
product price:Â
$
24.39
/ea
Key Features
Height
2.2in
Length
2.9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4902EA1002E
- Zoro #
- G114022704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.2in
- Length
- 2.9in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine Drum Support Suspension Rod Assembly 4902EA1002E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.