Washer TUB SPRING ROD SUSPENSION ASSEMBLY
- Mfr # 4902FA1665W
- Zoro # G914022713
product price:Â
$
24.39
/ea
Key Features
Height
1.5354in
Length
23.7007in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4902FA1665W
- Zoro #
- G914022713
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.5354in
- Length
- 23.7007in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine TUB SPRING ROD SUSPENSION ASSEMBLY 4902FA1665W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.