Shop LG
See all product information
Create Account
Washer Tub to Pump Drain Hose Assembly
Mfr # AEM73213001
Zoro # G714023002
product price:Â
$
30.79
/ea
Key Features
Length
7.1259in
Height
1.8897in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEM73213001
- Zoro #
- G714023002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.1259in
- Height
- 1.8897in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine TUB TO PUMP DRAIN HOSE ASSEMBLY AEM73213001