Shop LG
See all product information
Create Account
Washer Water Drain Hose, 5215ER2002G
Mfr # 5215ER2002G
Zoro # G714022319
product price:Â
$
28.15
/ea
Key Features
Height
7.9133in
Length
18.7401in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5215ER2002G
- Zoro #
- G714022319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.9133in
- Length
- 18.7401in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine Water Drain Hose AEM73773301
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.