Washing Machine Magnetic Door Plunger
- Mfr # AGM73610701
- Zoro # G414022510
product price:Â
$
15.65
/ea
Key Features
Length
3.7007in
Height
1.7322in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGM73610701
- Zoro #
- G414022510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.7007in
- Height
- 1.7322in
Description
LG Electronics Sears Kenmore Clothes Washer Washing Machine Magnetic Door Plunger AGM73610701. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.