Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 10000 BtuH, R-32

  • Mfr # LW1024RD

  • Zoro # G613780198


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
19 9/16 in
Height
12 3/8 in
Includes
Installation Hardware
Watts
820 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1024RD
Zoro #
G613780198
UPC #
048231606967
Country of Origin
Thailand

Dimensions

Width
19 9/16 in
Height
12 3/8 in
Depth
19 3/8 in
Min. Window Height
16 in
Min. Window Width
23 in
Fits Window Width
23 in to 36 in
Max. Window Width
36 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware
Watts
820 W
Phase
Single
Refrigerant Type
R-32
Programming Capability
24 hr On/Off Timer
Hz
60 Hz
Color
White
Sound Level
53 dBA, 54 dBA, 55 dBA
Fits Window Type
Double Hung
Chassis Type
Fixed
NEMA Plug Configuration - HVAC
5-15P
Control Type
Electronic
Operation Mode - HVAC
Cooling Only
CEER Rating
12.0
Remote Control Functions
Full Function
Amps
7.7 A
For Use With
Window Installation Only
Duty Rating
Residential Grade
Air Flow Direction
Four-Way
Weight
57 lb
Number of Speeds
3
Dehumidification Rate
2.7 pt/hr
Compressor Type
Rotary
Power Source
Plug-In
Coverage Area - Minimum
400 sq ft
Cooling Capacity - Maximum
10,000 BtuH
Coverage Area - Maximum
450 sq ft
Compressor Technology
Fixed Output (Standard)
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.