Zoro Homepage

Window Air Conditioner, 115V AC, 23 5/8 in W.

  • Mfr # LW8024IVSM

  • Zoro # G311988100


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
23 5/8 in
Height
14 15/16 in
Includes
Installation Hardware, Remote Control
Depth
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW8024IVSM
Zoro #
G311988100
UPC #
048231607308
Country of Origin
Thailand

Dimensions

Width
23 5/8 in
Height
14 15/16 in
Depth
28 3/4 in
Min. Window Height
16 in
Min. Window Width
27 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware, Remote Control
Phase
Single
Refrigerant Type
R-32
Chassis Type
Slide Out
For Use With
Window Installation Only
Duty Rating
Residential Grade
CEER Rating
15.0
Air Flow Direction
Four-Way
Fits Window Type
Double Hung
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
300 sq ft
Smart Connectivity
Wi-Fi
Coverage Area - Maximum
350 sq ft
Cooling Capacity - Maximum
8,500 BtuH
NEMA Plug Configuration - HVAC
5-15P
Compressor Technology
Variable Output (Inverter)
Programming Capability
24 hr On/Off Timer
Power Source
Plug-In
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.