Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # LW1224RD

  • Zoro # G813332821


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
23 5/8 in
Height
15 in
Includes
Installation Hardware
Watts
990 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1224RD
Zoro #
G813332821
UPC #
048231606974
Country of Origin
Thailand

Dimensions

Width
23 5/8 in
Height
15 in
Depth
22 3/16 in
Max. Wall Thickness
39 in
Min. Window Height
16 in
Min. Window Width
23 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware
Watts
990 W
Phase
Single
Control Type
Electronic
Refrigerant Type
R-32
Air Flow Direction
Four-Way
Chassis Type
Slide Out
For Use With
Window Installation Only
Dehumidification Rate
3.8 pt/hr
CEER Rating
12.0
Amps
9.3 A
Hz
60 Hz
Color
White
Number of Speeds
3
Operation Mode - HVAC
Cooling Only
Programming Capability
24 hr On/Off Timer
Duty Rating
Residential Grade
NEMA Plug Configuration - HVAC
5-15P
Fits Window Type
Double Hung, Slider
Coverage Area - Maximum
550 sq ft
Coverage Area - Minimum
450 sq ft
Power Source
Plug-In
Remote Control Functions
Full Function
Cooling Capacity - Maximum
12,000 BtuH
Compressor Technology
Fixed Output (Standard)

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.