Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 24500 BtuH, R-32

  • Mfr # LW2524RD

  • Zoro # G412483436


product price: $712.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Sound Level
65 dBA
Color
White
Includes
Remote Control, Installation Hardware
Fits Window Type
Double Hung
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW2524RD
Zoro #
G412483436
UPC #
048231607216
Country of Origin
Thailand

Dimensions

Width
26 in
Fits Window Width
29 in to 41 in
Max. Window Width
41 in
Height
17 11/16 in
Min. Window Height
19 in
Min. Window Width
29 in
Depth
28 1/8 in

Details

Item
Window Air Conditioner
Sound Level
65 dBA
Color
White
Includes
Remote Control, Installation Hardware
Fits Window Type
Double Hung
Voltage
208/230V AC
Power Source
Plug-In
Refrigerant Type
R-32
CEER Rating
10.3
Compressor Type
Rotary
Smart Connectivity
Wi-Fi
Chassis Type
Slide Out
Number of Speeds
3
Hz
60 Hz
For Use With
Window Installation Only
Operation Mode - HVAC
Cooling Only
Duty Rating
Residential Grade
NEMA Plug Configuration - HVAC
6-20P
Control Type
Electronic
Dehumidification Rate
7.7 pt/hr
Weight
136 lb
Programming Capability
24 hr On/Off Timer
Phase
Single
Watts
2,330 W, 2,370 W
Remote Control Functions
Full Function
Amps
11.8/10.9 A
Air Flow Direction
Four-Way
Coverage Area - Minimum
1,400 sq ft
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
1,560 sq ft
Compressor Technology
Fixed Output (Standard)
Cooling Capacity - Maximum
24,500 BtuH

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1,560 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.3

Restrictions

View the Energy Guide
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.