Zoro Homepage

Window Air Conditioner, 5000 BtuH, R-32

  • Mfr # LW5024

  • Zoro # G113302029


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
17 5/16 in
Height
11 1/8 in
Includes
Installation Hardware
Watts
450 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW5024
Zoro #
G113302029
UPC #
048231607025
Country of Origin
Thailand

Dimensions

Width
17 5/16 in
Height
11 1/8 in
Depth
12 13/16 in
Fits Window Width
21 in to 35 in
Min. Window Width
21 in
Power Cord Length
6 1/2 ft
Max. Window Width
35 in
Min. Window Height
12 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area Up to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.5

Restrictions

View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.