Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 6000 BtuH, R-32

  • Mfr # LW6024R

  • Zoro # G513780243


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
17 5/16 in
Height
11 1/8 in
Includes
Installation Hardware
Watts
540 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW6024R
Zoro #
G513780243
UPC #
048231607322
Country of Origin
China

Dimensions

Width
17 5/16 in
Height
11 1/8 in
Depth
12 13/16 in
Max. Window Width
35 in
Min. Window Width
21 in
Fits Window Width
21 in to 35 in
Power Cord Length
6 1/2 ft
Min. Window Height
12 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware
Watts
540 W
Phase
Single
Hz
60 Hz
Remote Control Functions
Full Function
Duty Rating
Residential Grade
Smart Connectivity
No Connectivity
Amps
4.8 A
CEER Rating
11.5
Compressor Type
Rotary
Operation Mode - HVAC
Cooling Only
Weight
37 lb
Control Type
Electronic
NEMA Plug Configuration - HVAC
5-15P
Number of Speeds
2
Dehumidification Rate
1.6 pt/hr
For Use With
Window Installation Only
Chassis Type
Fixed
Refrigerant Type
R-32
Fits Window Type
Double Hung
Programming Capability
Programmable with Optional Thermostat
Sound Level
52 dBA, 57 dBA
Air Flow Direction
Two-Way
Compressor Technology
Fixed Output (Standard)
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
150 sq ft
Power Source
Plug-In
Coverage Area - Maximum
250 sq ft
Cooling Capacity - Maximum
6,000 BtuH

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.5

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.